11 in. 75W 1-Light Medium E-26 Incandescent Pendant Light in Antique Bronze
Judson 11 in. 75W 1-Light Medium E-26 Incandescent Pendant Light in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A natural choice for vintage electric, urban industrial, rustic farmhouse and modern farmhouse interiors
- Metal fittings add distinction to complete the vintage look
- Popular Antique Bronze finish
- Features a timeless clear schoolhouse-style globe
- Pendant uses one 75W medium base lamp (sold separately)
- Judson provides the perfect complement to farmhouse or coastal-inspired homes.
- Shop the complete Judson collection for a coordinated look throughout your entire home or mix and match with other complementary styles for a more curated decor
- Can be displayed individually or in groupings of two or more for customized design statements.
Specifications
- ADA Compliant:
- No
- Collection:
- Judson
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 11 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 11-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Vintage, Urban Industrial, Farmhouse
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247216710
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 11 in
- Wire Gauge (AWG):
- 9 ga