75W 1-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Antique Bronze
Judson 75W 1-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Judson provides the perfect complement to farmhouse or coastal-inspired homes
- Metal fittings add distinction to complete the vintage look
- Uses one 75-watt medium base bulb (included)
- Popular Antique Bronze finish
- Features a timeless clear schoolhouse-style globe
- A natural choice for vintage electric, urban industrial, rustic farmhouse and modern farmhouse interiors
- Shop the complete Judson collection for a coordinated look throughout your entire home or mix and match with other complementary styles for a more curated decor.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Judson
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 12
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Vintage, Urban Industrial, Farmhouse
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247216772
- Volts:
- 120V
- Watts:
- 75
- Width:
- 11