75W 1-Light Medium E-26 Incandescent Vanity Fixture in Antique Bronze
Judson 75W 1-Light Medium E-26 Incandescent Vanity Fixture in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Judson enhances a spa-like environment for bath and vanity suites
- Popular design details ideal for farmhouse or coastal-inspired interiors
- Popular Antique Bronze finish completes the design style
- Features a timeless clear schoolhouse-style globe
- In addition to bath areas, sconce is suitable for hall & foyers to add ambient lighting
- Adds task lighting on either side of mirror to eliminate shadows on face when getting ready in the morning
- Uses one 75-watt max. medium base bulb (sold separately)
- Recommend Progress Lighting's F8.5A19DLED927/JA8 A19 LED filament bulb
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Judson
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 8-1/2
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 11-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Vintage, Urban Industrial, Farmhouse
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247216857
- Volts:
- 120V
- Watts:
- 75
- Width:
- 6-1/2