75W 2-Light Medium E-26 Incandescent Vanity Fixture in Antique Bronze
Judson 75W 2-Light Medium E-26 Incandescent Vanity Fixture in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Judson enhances a spa-like environment for bath and vanity suites
- Popular design details ideal for farmhouse or coastal-inspired interiors
- Popular Polished Nickel finish completes the design style
- Features a timeless clear schoolhouse-style globe
- Uses two 75-watt max. medium base bulbs (sold separately)
- Recommend F8.5A19DLED927/JA8?
- Metal fittings add distinction to complete the vintage look
- Judson provides the perfect compliment to farmhouse or coastal-inspired homes.
Specifications
- ADA Compliant:
- No
- Collection:
- Judson
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 8-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 11-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Vintage, Urban Industrial, Farmhouse
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247216833
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 16-1/4 in