75W 3-Light Medium E-26 Incandescent Chandelier in Antique Bronze
Judson 75W 3-Light Medium E-26 Incandescent Chandelier in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal for a dining room, great room, hall, or foyer
- Perfect for farmhouse and vintage electric style settings
- Handsome antique bronze finish
- Crisp clear glass shade
- One 72-inch chain is included to customize for various ceiling heights
- Use 3 medium base bulbs that are sold separately (75 W max - LED/CFL/incandescent)
- Measures 22-inch diameter by 18.25-inch height by 91.5-inch length - installed)
- Certifications: cULus Dry Location Listed
- Pairs with the Saluda, Judson, and Swing collections by Progress Lighting
Specifications
- Collection:
- Judson
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 22
- Diameter:
- 22
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 18-1/4
- Installation Type:
- Ceiling Mount
- Length:
- 91-1/2
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse, Vintage
- Material:
- Steel
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 22 in x 22 in x 18.25 in
- UL Listed:
- Yes
- UPC:
- 785247216758
- Volts:
- 120V
- Watts:
- 75
- Width:
- 22
- Wire Gauge (AWG):
- 9 ga