109-1/2 in. 60W 9-Light 2-Tier Incandescent Chandelier in Matte Black
Kellwyn 109-1/2 in. 60W 9-Light 2-Tier Incandescent Chandelier in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Balance the best of modern and traditional with the Kellwyn collection 9-light matte black clear glass transitional chandelier light ideal for any dining room, kitchen, bedroom, and living room
- Perfect for contemporary, traditional, and transitional style settings
- The classic frame with crisp, clean lines is coated in a beautiful matte black finish
- Constructed from steel to ensure a long product lifespan
- Light sources glow from inside cylindrical glass shades that add a touch of luxury to the design
- For ideal illumination, use 9 candelabra base bulbs that are sold separately (60W max - LED/CFL/incandescent); compatible with dimmable bulbs
- Measures 28-inch diameter by 34-1/4-inch height
- Pairs with the Riley and Replay collections by Progress Lighting
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience!
Documents
Specifications
- Collection:
- Kellwyn
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 28 in
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 109-1/2 in
- Length:
- 28 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Traditional, Transitional
- Material:
- Glass, Resin, Steel
- Material Type:
- Phenolic
- Number of Lights:
- 9
- Number of Tiers:
- 2
- Proposition 65:
- WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 785247244362
- Volts:
- 120V
- Watts:
- 60 W