75-1/2 in. 60W 5-Light 1-Tier Incandescent Chandelier in Brushed Nickel
Kellwyn 75-1/2 in. 60W 5-Light 1-Tier Incandescent Chandelier in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Balance the best of modern and traditional with the Kellwyn collection 5-light brushed nickel clear glass transitional chandelier light ideal for any dining room, kitchen, bedroom, and living room
- Perfect for contemporary, traditional, and transitional style settings
- The classic frame with crisp, clean lines is coated in a beautiful brushed nickel finish
- Constructed from steel to ensure a long product lifespan
- Light sources glow from inside cylindrical glass shades that add a touch of luxury to the design
- For ideal illumination, use 5 candelabra base bulbs that are sold separately (60W max - LED/CFL/incandescent); compatible with dimmable bulbs
- Measures 23-inch diameter by 24-3/8-inch height
- Pairs with the Riley and Replay collections by Progress Lighting
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience!
Specifications
- Collection:
- Kellwyn
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 23 in
- Diameter:
- 23 in
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 75-1/2 in
- Length:
- 23 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Traditional, Transitional
- Material:
- Glass, Resin, Steel
- Material Type:
- Phenolic
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Proposition 65:
- WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 785247244331
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 23 in