This product requires certification to purchase.

100W 1-Light Medium Pendant in Forged Bronze

Progress Lighting

Kensington 100W 1-Light Medium Pendant in Forged Bronze

  • Fast #
  • Part #PP514177
  • Item #3982249
  • Manufacturer Part #P5141-77
4.4 out of 5 Customer Rating
Brand image
Progress Lighting

Kensington 100W 1-Light Medium Pendant in Forged Bronze

  • Fast #
  • Part #PP514177
  • Item #3982249
  • Manufacturer Part #P5141-77
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rich Forged Bronze finish.
  • Skillfully scrolled metalwork.
  • Trumpet-shaped, slightly textured glass shades.
  • Frosted caramel swirl finish.
  • Includes two 6", one 12", two 15" stems and 90 degree swivel.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Kensington
Color Finish Category:
Bronze Tones
Color Finish Name:
Forged Bronze
Diameter:
7 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Frosted Caramel Swirl
Height:
7-1/2 in
Installation Type:
Ceiling Mount
Length:
65 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247159314
Volts:
120V
Watts:
100 W