24-1/8 in. 100W 3-Light Bath Light in Forged Bronze
Kensington 24-1/8 in. 100W 3-Light Bath Light in Forged Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rich Forged Bronze finish.
- Skillfully scrolled metalwork.
- Trumpet-shaped, slightly textured glass shades.
- Frosted caramel swirl finish.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Kensington
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Forged Bronze
- Depth:
- 7-5/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Frosted Caramel Swirl
- Height:
- 9-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247151318
- Volts:
- 120V
- Watts:
- 100
- Width:
- 24-1/8