12-7/8 in. 100W 1-Light Outdoor Wall Sconce in Black
Kiawah 12-7/8 in. 100W 1-Light Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Black finish.
- Updated classic style.
- Seeded glass panels with traditional detailing.
- Easy access for revamping.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Kiawah
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6-3/8 in
- Diameter:
- 5-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 12-7/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal, Traditional
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247208395
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 5-5/8 in