60W 2-Light Outdoor Wall Lantern in Black
Kiawah 60W 2-Light Outdoor Wall Lantern in Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Black finish.
- Updated classic style.
- Seeded glass panels with traditional detailing.
- Easy access for revamping.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Kiawah
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-3/8
- Diameter:
- 7-1/2
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 21-7/8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Coastal, Traditional
- Material:
- Aluminum
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247208401
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60
- Width:
- 7-1/2