This product requires certification to purchase.

9-1/2 x 27-1/4 in. 180W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Black

Progress Lighting

Kiawah 9-1/2 x 27-1/4 in. 180W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Black

  • Fast #
  • Part #PP560012031
  • Item #7254955
  • Manufacturer Part #P560012-031
4.4 out of 5 Customer Rating
Brand image
Progress Lighting

Kiawah 9-1/2 x 27-1/4 in. 180W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Black

  • Fast #
  • Part #PP560012031
  • Item #7254955
  • Manufacturer Part #P560012-031
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Black finish.
  • Updated classic style.
  • Seeded glass panels with traditional detailing.
  • Easy access for revamping.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Kiawah
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
10-1/4 in
Diameter:
8-1/2 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
27-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Coastal, Traditional
Material:
Aluminum
Number of Lights:
3
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247208418
Volts:
120V
Watts:
60 W
Width:
9-1/2 in