This product requires certification to purchase.

100W 2-Light Medium E-26 Incandescent Vanity Fixture in Antique Bronze

Progress Lighting

Laird 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Antique Bronze

  • Fast #
  • Part #PP300096020
  • Item #7529592
  • Manufacturer Part #P300096-020
3.6 out of 5 Customer Rating
Brand image
Progress Lighting

Laird 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Antique Bronze

  • Fast #
  • Part #PP300096020
  • Item #7529592
  • Manufacturer Part #P300096-020
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The Laird collection provides a contemporary complement to casual interiors popular in today's homes
  • Features enhance Transitional interior settings
  • Available in popular Antique Bronze finish
  • Glass shades add distinction and provide pleasing illumination to any room
  • Uses two 100-watt max. medium base bulbs (sold separately)
  • Scrolling arms create an airy effect
  • Fixture mounts up or down to suit preference
  • Shop the complete Laird collection for a coordinated look throughout your entire home or mix and match with other complementary styles for a more curated decor
  • In addition to bath areas, sconces are suitable for hall & foyers to add ambient lighting
  • Adds task lighting on either side of mirror to eliminate shadows on face when getting ready in the morning.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Laird
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
7-1/4
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched
Height:
8
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Casual, Contemporary, Traditional, Transitional
Material:
Steel
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
785247217885
Volts:
120V
Watts:
100
Width:
14-3/4