100W 2-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel
Laird 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The Laird collection provides a contemporary complement to casual interiors popular in today's homes
- Features enhance Transitional interior settings
- Available in popular Brushed Nickel finish
- Glass shades add distinction and provide pleasing illumination to any room
- Uses two 100-watt max. medium base bulbs (sold separately)
- Scrolling arms create an airy effect
- Fixture mounts up or down to suit preference
- Shop the complete Laird collection for a coordinated look throughout your entire home or mix and match with other complementary styles for a more curated decor
Specifications
- ADA Compliant:
- No
- Collection:
- Laird
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7-1/4
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247217878
- Volts:
- 120V
- Watts:
- 100
- Width:
- 14-3/4