This product requires certification to purchase.

100W 2-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in Antique Bronze

Progress Lighting

Laird 100W 2-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in Antique Bronze

  • Fast #
  • Part #PP350057020
  • Item #7529375
  • Manufacturer Part #P350057-020
5 out of 5 Customer Rating
Brand image
Progress Lighting

Laird 100W 2-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in Antique Bronze

  • Fast #
  • Part #PP350057020
  • Item #7529375
  • Manufacturer Part #P350057-020
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Semi-flush fixture convertible to hanging pendant with included hardware and instructions
  • Provides a contemporary complement to casual interiors popular in today's homes
  • Features Antique Bronze finish
  • Glass shades add distinction and provide pleasing illumination
  • Uses two 100-watt max. medium base bulbs (sold separately)
  • Scrolling arms create an airy effect
  • Suitable for walk-in closets and dressing rooms
  • Shop the complete Laird collection for a coordinated look throughout your entire home or mix and match with other complementary styles for a more curated decor.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Laird
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Diameter:
13
Dimmable:
No
ETL Listed:
No
Glass Type:
Etched
Height:
9-7/8
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
UPC:
785247215959
Volts:
120V
Watts:
100
Width:
13