100W 3-Light Medium E-26 Incandescent Chandelier in Antique Bronze
Laird 100W 3-Light Medium E-26 Incandescent Chandelier in Antique Bronze
Product Details
Product Details
- Ideal for a dining room, great room, hall, or foyer
- Perfect for traditional and transitional style settings
- Handsome antique bronze finish
- Elegant etched glass shade
- One 42-inch chain is included to customize for various ceiling heights
- Use 3 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
- Measures 19.75-inch diameter by 16-inch height by 60-inch length - installed)
- Certifications: cULus Dry Location Listed
- Pairs with the Heart and Classic collections by Progress Lighting
Specifications
- Collection:
- Laird
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 19-3/4
- Diameter:
- 19-3/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 16
- Installation Type:
- Ceiling Mount
- Length:
- 60
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 19.75 in x 19.75 in x 16 in
- UL Listed:
- Yes
- UPC:
- 785247215935
- Volts:
- 120V
- Watts:
- 100
- Width:
- 19-3/4
- Wire Gauge (AWG):
- 9 ga