100W 3-Light Medium E-26 Incandescent Pendant in Antique Bronze
Laird 100W 3-Light Medium E-26 Incandescent Pendant in Antique Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Laird collection provides a contemporary complement to casual interiors popular in today's homes
- Three light inverted pendant
- Etched glass shade add distinction and provide pleasing illumination to any room
- Features Antique Bronze finish
- Uses three 100-watt max. medium base bulbs (sold separately)
- Scrolling arms create an airy effect
- Ideal for transitional design styles
- Shop the complete Laird collection for a coordinated look throughout your entire home or mix and match with other complementary styles for a more curated decor.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Laird
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 20-3/4 in
- Installation Type:
- Hanging Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247215874
- Volts:
- 120V
- Watts:
- 100 W