100W 3-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in Antique Bronze
Laird 100W 3-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in Antique Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Flaired arms and a jaunty finial inject personality into the standard ceiling light.
- Glass shades hang like a basket from this semi-flush fixture, which includes hanging and ceiling-mount hardware
- Close-to-ceiling lights like this semi-flush convertible are natural choices for bedrooms, dens, hallways and other small rooms
- They are good choices to brighten an entire room – ideal for ambient or general illumination
- Perfect for Transitional interiors
- Rich Antique Bronze Finish
- Measures 15 5/8in diameter x 11 3/4in height
- Uses three 100-watt max. medium base bulbs or LED equivalent (sold separately)
- Compatible with standard wall dimmer
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- ADA Compliant:
- No
- Collection:
- Laird
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 15-5/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 11-3/4 in
- Installation Type:
- Semi-flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247227532
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 15-5/8 in