P300095-009 1-100W MED BATH BRACKET
Laird P300095-009 1-100W MED BATH BRACKET
Frequently Purchased Together
Product Details
- Adds task lighting on either side of mirror to eliminate shadows on face when getting ready in the morning
- Available in popular Antique Bronze finish
- The Laird collection provides a contemporary complement to casual interiors popular in today's homes
- Shop the complete Laird collection for a coordinated look throughout your entire home or mix and match with other complementary styles for a more curated decor
- Scrolling arms create an airy effect
- Fixture mounts up or down to suit preference
- Uses one 100-watt max. medium base bulb (sold separately)
- Glass shades add distinction and provide pleasing illumination to any room
Specifications
- ADA Compliant:
- No
- Collection:
- Laird
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 8 in
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Type:
- PP300095020
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 2.2 lb
- Width:
- 5-3/4 in