This product requires certification to purchase.

P400064-020 9-100W MED CHANDELIER

Progress Lighting

Laird P400064-020 9-100W MED CHANDELIER

  • Fast #
  • Part #PP400064020
  • Item #7529400
  • Manufacturer Part #P400064-020
3.4 out of 5 Customer Rating
Brand image
Progress Lighting

Laird P400064-020 9-100W MED CHANDELIER

  • Fast #
  • Part #PP400064020
  • Item #7529400
  • Manufacturer Part #P400064-020
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ideal for a dining room, great room, hall, or foyer
  • Perfect for traditional and transitional style settings
  • Handsome antique bronze finish
  • Elegant etched glass shade
  • One 60-inch chain is included to customize for various ceiling heights
  • Use 9 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
  • Measures 27.75-inch diameter by 25.5-inch height by 65-inch length - installed)
  • Certifications: cULus Dry Location Listed
  • Pairs with the Heart and Classic collections by Progress Lighting
  • Requires Certification

Specifications

Collection:
Laird
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
27-3/4 in
Diameter:
27-3/4 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched
Height:
25-1/2 in
Installation Type:
Ceiling Mount
Length:
65 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
9
Number of Tiers:
2
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
27.75 in x 27.75 in x 25.5 in
UL Listed:
Yes
UPC:
785247215898
Volts:
120V
Watts:
100 W
Width:
27-3/4 in