This product requires certification to purchase.

60 in. 5-Blade Indoor/Outdoor Ceiling Fan in Antique Bronze

Progress Lighting

Lakehurst 60 in. 5-Blade Indoor/Outdoor Ceiling Fan in Antique Bronze

  • Fast #
  • Part #PP256220
  • Item #7529364
  • Manufacturer Part #P2562-20
3.3 out of 5 Customer Rating
Brand image
Progress Lighting

Lakehurst 60 in. 5-Blade Indoor/Outdoor Ceiling Fan in Antique Bronze

  • Fast #
  • Part #PP256220
  • Item #7529364
  • Manufacturer Part #P2562-20
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 60" Lakehurst indoor/outdoor ceiling fan features a spacious design with five ABS blades
  • Lakehurst ceiling fan features Walnut blades with an Antique Bronze finish
  • Beautiful and expansive in design, the 60" Lakehurst ceiling fan is ideal for use in large indoor and outdoor spaces
  • ABS all weather blades are included for maintenance free operation - inside or out
  • Compatible with wet location universal light kits
  • Includes a three speed pull chain fan switch for easy speed or on/off adjustments
  • Lakehurst features a dual mount system to offer greater flexibility when installing - the fan can be installed on a flat or sloped ceiling
  • As a general rule of thumb, lighting experts suggest this fan is ideal in a room size that is larger than 400-square feet
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

Blade Pitch:
13.5°
Blade Span:
60 in
CEC Compliant:
For Sale in CA
CFM:
6440
Ceiling Fan Blade Finish:
Walnut
Collection:
Lakehurst
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Control Type:
Pull Chain
Diameter:
60
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Estimated Annual Energy Cost:
$12.00
Fan Speeds:
3
Height:
15-3/4
Indoor Outdoor:
Indoor, Outdoor
Installation Type:
Ceiling Mount
Length:
60
Light Bulb Shape Code:
B12
Lighting Style:
Traditional
Material:
Steel, Wood
Material Type:
Plywood
Number of Blades:
5
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Wet Locations
UPC:
785247221585
Volts:
120V
Watts:
71
Width:
60