18-1/8 in. 60W 3-Light Candelabra E-12 Incandescent Chandelier in Silver Ridge
Landree 18-1/8 in. 60W 3-Light Candelabra E-12 Incandescent Chandelier in Silver Ridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for a dining room, breakfast nook, or great room
- Perfect for luxe, new traditional, and traditional style settings
- Beautiful silver ridge finish
- Decorative open-frame design with artistic elements
- One 6-inch stem, four 12-inch stems, and one 8-inch chain are included to customize for various ceiling heights
- Use 3 candelabra base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
- Measures 18.125-inch diameter by 12-inch height by 77-inch length - installed)
- Certifications: cULus Dry Location Listed
- Pairs with the Riley and Rainey collections by Progress Lighting
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Collection:
- Landree
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Ridge
- Depth:
- 18-1/8 in
- Diameter:
- 18-1/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 12 in
- Installation Type:
- Ceiling Mount
- Length:
- 77 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Luxury, Modern
- Material:
- Steel
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 18.125 in x 18.125 in x 12 in
- UL Listed:
- Yes
- UPC:
- 785247228591
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 18-1/8 in