This product requires certification to purchase.

3 Light 18-1/8 in. Chandelier in Black

Progress Lighting

Landree 3 Light 18-1/8 in. Chandelier in Black

  • Fast #
  • Part #PP400177031
  • Item #7852458
  • Manufacturer Part #P400177-031
3.6 out of 5 Customer Rating
Brand image
Progress Lighting

Landree 3 Light 18-1/8 in. Chandelier in Black

  • Fast #
  • Part #PP400177031
  • Item #7852458
  • Manufacturer Part #P400177-031
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ideal for a dining room, breakfast nook, or great room
  • Perfect for luxe, new traditional, and traditional style settings
  • Classic matte black finish
  • Decorative open-frame design with artistic elements
  • One 6-inch stem, four 12-inch stems, and one 8-inch chain are included to customize for various ceiling heights
  • Use 3 candelabra base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
  • Measures 18.125-inch diameter by 12-inch height by 77-inch length - installed)
  • Certifications: cULus Dry Location Listed
  • Pairs with the Riley and Rainey collections by Progress Lighting
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

Collection:
Landree
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
18-1/8 in
Diameter:
18-1/8 in
Dimmable:
Yes
ETL Listed:
No
Height:
12 in
Installation Type:
Ceiling Mount
Length:
77 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Luxe, Modern
Material:
Steel
Number of Lights:
3
Number of Tiers:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
18.125 in x 18.125 in x 12 in
UL Listed:
Yes
UPC:
785247228607
Volts:
120V
Watts:
60 W
Width:
18-1/8 in