5 Light 23 in. Chandelier in Black
Landree 5 Light 23 in. Chandelier in Black
Frequently Purchased Together
Product Details
- Perfect for luxe, new traditional, and traditional style settings
- Classic matte black finish
- Ideal for a dining room, breakfast nook, or great room
- Certifications: cULus Dry Location Listed
- Use 5 candelabra base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
- Measures 23-inch diameter by 16-inch height by 81-inch length - installed)
- One 6-inch stem, four 12-inch stems, and one 8-inch chain are included to customize for various ceiling heights
- Decorative open-frame design with artistic elements
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
- Pairs with the Riley and Rainey collections by Progress Lighting
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Collection:
- Landree
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 23 in
- Diameter:
- 23 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 16 in
- Installation Type:
- Ceiling Mount
- Length:
- 81 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Luxe, Modern
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Power Source:
- Hardwired
- Size:
- 23 in x 23 in x 16 in
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 6.14 lb
- Width:
- 23 in