12V Landscape Accessory Quick Connector in Black
Landscape Accessory 12V Landscape Accessory Quick Connector in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Black finish.
- Allows 10, 12, 14, 16 gauge outdoor low voltage wire to connect to an 18 gauge wire from fixture.
- Landscape accessory.
Specifications
- Collection:
- Landscape Accessory
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- Height:
- 3/4
- Length:
- 1-11/16
- Light Bulb Shape Code:
- B12
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 785247120918
- Width:
- 1-5/8