Landscape Accessory Plastic Landscape Mounting Stake in Black

Part #PP861831  |  Item #1889395  |  Manufacturer Part #P8618-31

$15.39 EACH

Color/Finish: Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Black ABS plastic.
  • For low voltage (12v) landscape units.
  • Provides future relocation options and flexibility of installation.

Documents

Specifications

ADA Compliant: No

Application: [Landscaping, Lighting]

Collection: Landscape Accessory

Color Finish: Black

Color Finish Category: Blacks

Diameter: 2-1/2 in

Dimmable: Yes

Energy Star Compliant: No

Height: 8-3/4 in

Installation Type: Ground Mount

Light Bulb Shape Code: B12

Material: Plastic

Material Type: Polypropylene

Smart Home Enabled: No

Type: Plastic Landscape Mounting Stake

UL Listed: No

Weight: 0.2

Width: 2-1/2 in