This product requires certification to purchase.

101 in. 60W 5-Light 1-Tier Incandescent Chandelier in Brushed Nickel

Progress Lighting

Lassiter 101 in. 60W 5-Light 1-Tier Incandescent Chandelier in Brushed Nickel

  • Fast #
  • Part #PP400197009
  • Item #8158877
  • Manufacturer Part #P400197-009
5 out of 5 Customer Rating
Brand image
Progress Lighting

Lassiter 101 in. 60W 5-Light 1-Tier Incandescent Chandelier in Brushed Nickel

  • Fast #
  • Part #PP400197009
  • Item #8158877
  • Manufacturer Part #P400197-009
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ideal for a dining room, kitchen, hall, or foyer
  • Perfect for modern, new traditional, and traditional style settings
  • Beautiful brushed nickel finish
  • Crisp clear glass cylindrical shade
  • One 72-inch chain is included to customize for various ceiling heights
  • Use 5 medium base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
  • Measures diameter by 26-inch height by 101-inch length - installed
  • Certifications: cULus dry location listed
  • Pairs with the Chadwick and Kene collections by Progress Lighting
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification
Dimensions & Measurements
Depth
26 in
Diameter
26 in
Height
101 in
Length
101 in
Size
26 in x 101 in
Width
26 in
Characteristics & Features
Collection
Lassiter
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Glass Type
Clear
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting, Up Lighting
Lighting Style
Modern, Traditional
Material
Ceramic, Glass, Steel
Material Type
Porcelain
Number of Lights
5
Number of Tiers
1
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
No
UL Listed
Yes
UPC
785247236190