101 in. 60W 5-Light 1-Tier Incandescent Chandelier in Matte Black
Lassiter 101 in. 60W 5-Light 1-Tier Incandescent Chandelier in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for a dining room, kitchen, hall, or foyer
- Perfect for modern, new traditional, and traditional style settings
- Classic matte black finish
- Crisp clear glass cylindrical shade
- One 72-inch chain is included to customize for various ceiling heights
- Use 5 medium base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
- Measures diameter by 26-inch height by 101-inch length - installed
- Certifications: cULus dry location listed
- Pairs with the Chadwick and Kene collections by Progress Lighting
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Collection:
- Lassiter
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 26 in
- Diameter:
- 26 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 101 in
- Installation Type:
- Ceiling Mount
- Length:
- 101 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Modern, Traditional
- Material:
- Ceramic, Glass, Steel
- Material Type:
- Porcelain
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 26 in x 101 in
- UL Listed:
- Yes
- UPC:
- 785247236183
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 26 in