This product requires certification to purchase.

60W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel

Progress Lighting

Lassiter 60W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #PP300258009
  • Item #8159120
  • Manufacturer Part #P300258-009
5 out of 5 Customer Rating
Brand image
Progress Lighting

Lassiter 60W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #PP300258009
  • Item #8159120
  • Manufacturer Part #P300258-009
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Striking vintage light sockets boast their bold yet simple demeanors within the safety of sophisticated clear glass shades
  • A beautiful brushed nickel finish coats a handsome rectangular back plate
  • A stunning blend of modern and traditional styles in a one-of-a-kind fixture
  • Ideal for any bathroom
  • Perfect for modern, new traditional, and contemporary settings
  • Measures 24-inch width by 8-inch height
  • Uses three medium base bulbs that are sold separately (60W max - LED or incandescent)
  • Able to be fully dimmable with dimmable bulbs
  • Includes installation instructions and mounting hardware
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Lassiter
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
Yes
Glass Type:
Clear
Height:
8 in
Installation Type:
Wall Mount
Length:
8-1/8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting, Up Lighting
Lighting Style:
Modern, Traditional
Material:
Steel, Glass
Number of Lights:
3
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
785247236152
Volts:
120V
Watts:
60 W
Width:
24 in