60W 3-Light Medium E-26 Vanity Fixture in Matte Black
Lassiter 60W 3-Light Medium E-26 Vanity Fixture in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Striking vintage light sockets boast their bold yet simple demeanors within the safety of sophisticated clear glass shades
- A beautiful black finish coats a handsome rectangular back plate
- A stunning blend of modern and traditional styles in a one-of-a-kind fixture
- Ideal for any bathroom
- Perfect for modern, new traditional, and contemporary settings
- Measures 24-inch width by 8-inch height
- Uses three medium base bulbs that are sold separately (60W max - LED or incandescent)
- Able to be fully dimmable with dimmable bulbs
- Includes installation instructions and mounting hardware
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- ADA Compliant:
- No
- Collection:
- Lassiter
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Length:
- 8-1/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Modern, Traditional
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247236145
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24 in