60W 1-Light Medium E-26 Incandescent Pendant Light in Matte Black
Lavelle 60W 1-Light Medium E-26 Incandescent Pendant Light in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Artistry and texture combine in Lavelle collection 1-light natural rattan global mini-pendant hanging light ideal for any kitchen island, breakfast nook, foyer, or bar
- Perfect for global and transitional style settings
- A softly curved matte black frame complements the airy open weave of the earthy, mocha-colored rattan shade
- Constructed from steel to ensure a long product lifespan
- Light sources glow from within the organic shade for a carefree aesthetic
- For ideal illumination, use 1 medium base bulb that is sold separately (60W max - LED/CFL/incandescent). Compatible with dimmable bulbs
- Measures 8-inch diameter by 12-5/8-inch height
- Pairs with the Kempsey and Caisson collections from Progress Lighting
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience
- Certifications: CULus dry location listed
Specifications
- ADA Compliant:
- No
- Collection:
- Lavelle
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 8 in
- Diameter:
- 8 in
- Dimmable:
- Yes
- Height:
- 12-5/8 in
- Installation Type:
- Ceiling Mount, Chain Hung, Stem Mount
- Length:
- 8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Rustic, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Overall Height:
- 102 in
- Proposition 65:
- WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247244447
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 8 in