14-1/2 x 14 in. 100W 4-Light Incandescent Modern Farmhouse Chandelier in Matte Black
League 14-1/2 x 14 in. 100W 4-Light Incandescent Modern Farmhouse Chandelier in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Application: Distinguish your home with clean modern design with the League collection four light matte black and etched glass contemporary chandelier light ideal for any dining room kitchen foyer entryway or living room
- Styles: Perfect for modern farmhouse and contemporary style settings
- Finish: The gracefully extended arms and sleek frame are coated in a beautiful matte black finish to create a modern aesthetic
- Materials: Constructed from steel to ensure a long product life span
- Glass/shades: Classic etched glass shades emphasize the contrast between soft and clean
- Bulbs: For ideal illumination use 4 medium base Bulbs that are sold separately 100 W max LED/CFL/incandescent Compatible with dimmable Bulbs
- Dimensions: Measures 3975 in length by 145 in height by 14 in width
- Certifications: Dry location listed
- Pairs with: Pairs with the Tobin Milner and Hartwick collections by Progress Lighting
- Warranty: Our 1 year limited warranty guarantees your complete satisfaction with your purchase and includes professional after sales customer service support
Specifications
- Collection:
- League
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- Yes
- Height:
- 14-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern Farmhouse
- Material:
- Steel
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 14-1/2 in x 14 in
- UPC:
- 785247249930
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 14 in