This product requires certification to purchase.

300W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel

Progress Lighting

League 300W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #PP300343009
  • Item #9401083
  • Manufacturer Part #P300343-009
4.2 out of 5 Customer Rating
Brand image
Progress Lighting

League 300W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #PP300343009
  • Item #9401083
  • Manufacturer Part #P300343-009
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Perfect for modern farmhouse and contemporary style settings
  • The crisp backplate and sleek steel rail are coated in a beautiful Brushed Nickel to create a modern aesthetic
  • Constructed from steel to ensure a long product lifespan. Mount the light fixture facing up or down. Can be mounted above a bathroom mirror
  • Classic etched glass shades emphasize the contrast between soft and clean
  • For ideal illumination, use 3 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent). Compatible with dimmable bulbs
  • Measures 23 in length by 7.62 in height by 5.5 in depth (extends from wall)
  • Damp location listed
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
League
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Glass Type:
Etched
Height:
7-5/8
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Farmhouse, Modern
Material:
Glass, Steel
Number of Lights:
3
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
785247249848
Volts:
120V
Watts:
300
Width:
23