100W 1-Light Medium E-26 Incandescent Vanity Fixture in Antique Bronze
Leap 100W 1-Light Medium E-26 Incandescent Vanity Fixture in Antique Bronze
Product Details
Product Details
- Design complements contemporary home accents for transitional and modern interiors
- Available in Antique Bronze finish
- Features a tapered etched glass shade
- Uses one 100 watt max, medium base lamps bulbs.
- Fixture mounts up or down to suit preference
- Shop different sizes for Leap bath and vanity fixtures
- In addition to bath areas, sconces are suitable for hall & foyers to add ambient lighting.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Leap
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 6-1/8
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 8-1/8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247216666
- Volts:
- 120V
- Watts:
- 100
- Width:
- 5