18 in. 100W 3-Light Incandescent Pendant in Brushed Nickel
Leap 18 in. 100W 3-Light Incandescent Pendant in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish.
- Sweeping arcs frame tapered etched shades.
- Glass shades large in scale.
- Contemporary design.
- Includes one 6", four 12" stems and 72" of chain.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Leap
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 18 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 21 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247207855
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 18 in