21 in. 100W 3-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
Leap 21 in. 100W 3-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for a dining room or great room
- Perfect for modern and transitional style settings
- Beautiful brushed nickel finish
- Elegant etched glass shade
- One 6-inch stem and one 72-inch chain are included to customize for various ceiling heights
- Use 3 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
- Measures 21-inch diameter by 27.625-inch height by 102-inch length - installed)
- Certifications: cULus Dry Location Listed
- Pairs with the Wisten and Joy collections by Progress Lighting
Specifications
- CSA Certified:
- No
- Collection:
- Leap
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 21 in
- Diameter:
- 21 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 27-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 102 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 21 in x 21 in x 27.625 in
- UL Listed:
- Yes
- UPC:
- 785247207770
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 21 in