5 in. 100W 1-Light Incandescent Mini Pendant in Brushed Nickel
Leap 5 in. 100W 1-Light Incandescent Mini Pendant in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Brushed Nickel finish.
- Sweeping arcs frame tapered etched shades.
- Glass shades large in scale.
- Contemporary design.
- Includes one 6", four 12" stems and 6 Links of chain.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Leap
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 6-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247207831
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5 in