22W 1-Light Flush Mount Ceiling Fixture in Urban Bronze
LED CTC Comm 22W 1-Light Flush Mount Ceiling Fixture in Urban Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Urban Bronze finish.
- Steel construction.
- Dimmable to 10% brightness with many Forward and Reverse Phase dimmers.
- 3000k color temperature.
- TM-21 54,000 hour life.
- Meets California Title 24 - JA8 - 2016.
- 1,184 lumens.
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 0.183
- Average Life:
- 6.16 yr
- Collection:
- LED CTC Comm
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Urban Bronze
- Color Temperature:
- 3000
- Diameter:
- 14 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 3-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Transitional
- Lumens:
- 1184
- Lumens per Watt:
- 53.8
- Material:
- Steel
- Maximum Temperature:
- 30
- Number Of Hours:
- 54000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247210268
- Volts:
- 120V
- Watts:
- 22 W
- Width:
- 14 in