This product requires certification to purchase.

LED Recessed Housing Light in Metallic Grey

Progress Lighting

LED Recessed Housing Light in Metallic Grey

  • Fast #
  • Part #PP80618230K9AC1L08
  • Item #5065428
  • Manufacturer Part #P8061-82/30K9-AC1-L08
3.7 out of 5 Customer Rating
Brand image
Progress Lighting

LED Recessed Housing Light in Metallic Grey

  • Fast #
  • Part #PP80618230K9AC1L08
  • Item #5065428
  • Manufacturer Part #P8061-82/30K9-AC1-L08
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Metallic Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Metallic Grey
Energy Star Compliant:
No
Glass Type:
Polycarbonate Lens
Light Bulb Type:
LED
Number of Lights:
1
UL Listed:
Yes
UPC:
785247189915
Watts:
13 W