12.5W 1-Light LED Under Cabinet Light Bar in Antique Bronze
LED Undercabinet 12.5W 1-Light LED Under Cabinet Light Bar in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 18" linear undercabinet fixture
- Antique Bronze powder coat finish
- Extruded aluminum construction
- Angled lens design to ensure proper illumination
- Integral ON/OFF switch
- Dimmable to 10% with many Forward Phase (Triac) or Electronic Low Voltage (ELV) dimmers
- Damp location listed
Specifications
- ADA Compliant:
- No
- AMP:
- 0.104
- Application:
- Indoor
- Average Life:
- 5.71 yr
- CEC Compliant:
- For Sale in CA
- Collection:
- LED Undercabinet
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White
- Height:
- 1-4/25 in
- Installation Type:
- Under Cabinet
- Length:
- 17-1/2 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 816
- Lumens per Watt:
- 66
- Material:
- Aluminum, Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247220007
- Volts:
- 120V
- Watts:
- 12.5 W
- Weight:
- 1.12 lb
- Width:
- 3-27/100 in