60W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Nickel
Leyden 60W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Complement your interiors with the Leyden collection 1-light brushed nickel clear glass farmhouse pendant light ideal for any kitchen island, breakfast nook, foyer, or bar
- Perfect for farmhouse, transitional, and coastal style settings
- The gently curving arms and light base are coated in a beautiful brushed nickel finish
- Constructed from steel to ensure a long product lifespan
- A light source glows from inside a clear glass shade
- For ideal illumination, use 1 candelabra base bulb that is sold separately (60W max - LED/CFL/incandescent); compatible with dimmable bulbs
- Measures 13-inch diameter by 13-inch height
- Pairs with Winslett and Hemsworth collections by Progress Lighting
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience
- Certifications: CULus dry location listed
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Leyden
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 13 in
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 13 in
- Installation Type:
- Ceiling Mount, Chain Hung
- Length:
- 13 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Coastal, Farmhouse, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Overall Height:
- 88 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247244263
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13 in