This product requires certification to purchase.

60W 1-Light Medium E-26 Incandescent Pendant Light in Matte Black

Progress Lighting

Leyden 60W 1-Light Medium E-26 Incandescent Pendant Light in Matte Black

  • Fast #
  • Part #PP500316031
  • Item #9335131
  • Manufacturer Part #P500316-031
4.2 out of 5 Customer Rating
Brand image
Progress Lighting

Leyden 60W 1-Light Medium E-26 Incandescent Pendant Light in Matte Black

  • Fast #
  • Part #PP500316031
  • Item #9335131
  • Manufacturer Part #P500316-031
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Complement your interiors with the Leyden collection 1-light matte black clear glass farmhouse pendant light ideal for any kitchen island, breakfast nook, foyer, or bar
  • Perfect for farmhouse, transitional, and coastal style settings
  • The gently curving arms and light base are coated in a beautiful matte black finish
  • Constructed from steel to ensure a long product lifespan
  • A light source glows from inside a clear glass shade
  • For ideal illumination, use 1 candelabra base bulb that is sold separately (60W max - LED/CFL/incandescent); compatible with dimmable bulbs
  • Measures 13-inch diameter by 13-inch height
  • Pairs with Winslett and Hemsworth collections by Progress Lighting
  • Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience
  • Certifications: CULus dry location listed
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Leyden
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
13
Dimmable:
Yes
Glass Type:
Clear
Height:
13
Installation Type:
Ceiling Mount, Chain Hung
Length:
13
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Coastal, Farmhouse, Transitional
Material:
Glass, Steel
Number of Lights:
1
Overall Height:
88
Proposition 65:
WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
UPC:
785247244256
Volts:
120V
Watts:
60
Width:
13