60W 8-Light Candelabra E-12 Incandescent Pendant Light in Matte Black
Leyden 60W 8-Light Candelabra E-12 Incandescent Pendant Light in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Complement your interiors with the Leyden collection 8-light matte black farmhouse foyer pendant light ideal for any foyer, dining room, stairway, or entryway
- Perfect for farmhouse, transitional, and coastal style settings
- The gorgeous open-frame and candlestick light bases are coated in a beautiful matte black finish
- Constructed from steel to ensure a long product lifespan
- Light sources glow from atop the smooth light bases for graceful illumination
- For ideal illumination, use 8 candelabra base bulbs that are sold separately (60W max - LED/CFL/incandescent); compatible with dimmable bulbs
- Measures 18-inch diameter by 33-inch height
- Pairs with Winslett and Hemsworth collections by Progress Lighting
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience
- Certifications: CULus dry location listed
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Leyden
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 18 in
- Dimmable:
- Yes
- Height:
- 33 in
- Installation Type:
- Ceiling Mount, Chain Hung
- Length:
- 18 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Coastal, Farmhouse, Transitional
- Material:
- Steel
- Number of Lights:
- 8
- Overall Height:
- 108 in
- Proposition 65:
- WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247244218
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 18 in