27W 1-Light LED Flush Mount Ceiling Fixture in White
Linear Cloud 27W 1-Light LED Flush Mount Ceiling Fixture in White
Product Details
Product Details
- LED Linear Cloud
- Features an LED light source, offering both form and function with energy- and cost-savings benefits
- The LED Linear Cloud can be used in kitchens, basements, garages and many other utility areas
- White contoured shallow acrylic cloud lens
- White finish
- The LED Linear Cloud is a ceiling mount fixture
- 27W LED module offers 76 lumens per watt
- 1,974lumens, 90 CRI and 3000K color temperature
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Average Life:
- 5.94
- Collection:
- Linear Cloud
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 3-1/4
- Installation Type:
- Ceiling Mount
- Length:
- 26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lumens:
- 1974
- Lumens per Watt:
- 76
- Material:
- Steel, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 52000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247224470
- Volts:
- 120V
- Watts:
- 27
- Width:
- 10-1/4