P350005-009-30 1-21W 3000K FLUSH MOUNT
Linen P350005-009-30 1-21W 3000K FLUSH MOUNT
Product Details
Product Details
- Brushed Nickel finish.
- Dimmable to 10% with many Triac/Forward Phase dimmers
- 920 lumens 44 lumens/watt
- 3000k color temperature, 90+ CRI
- TM-21 54,000 hour life.
- Meets California Title 24 - JA8 - 2016.
- Meets California title 24-JA8-2016
-
Green
Specifications
- ADA Compliant:
- No
- Average Life:
- 6.16
- Collection:
- Linen
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 11
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched White Linen
- Height:
- 4-5/8
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Style:
- Modern, Transitional
- Lumens:
- 920
- Lumens per Watt:
- 44
- Material:
- Steel
- Number Of Hours:
- 54000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247209064
- Volts:
- 120V
- Watts:
- 21
- Width:
- 11