60W 5-Light Medium E-26 Incandescent Pendant in Matte Black with Antique Silver
Lowery 60W 5-Light Medium E-26 Incandescent Pendant in Matte Black with Antique Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The light accents dining rooms, kitchens, breakfast nooks, offices, halls and foyers with a distinct artistic flair
- The fixture's lustrous accents will enhance luxe industrial, rustic modern and contemporary settings with its stately, chic, and bold design
- The light is coated with a soft matte black finish, emphasizing the distressed silver leaf panels that accent the fixture's frame
- A layered industrial surround artistically combined with antique silver leaf panels against the light's black frame allows a contrasting light from the glowing light source within
- Uses (5) 60-watt maximum medium base bulbs, or LED equivalent, that is sold separately, dimmable when used in conjunction with a dimmable bulb
- Measures 26 in diameter by 20 in height
- Includes one 6", four 12" stems and 6 links of chain for a variety of mounting types and sloped ceiling
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- ADA Compliant:
- No
- Collection:
- Lowery
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Antique Silver
- Depth:
- 26 in
- Diameter:
- 26 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 20 in
- Installation Type:
- Ceiling Mount
- Length:
- 26 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Industrial Luxe, Modern, Transitional, Rustic Modern
- Material:
- Steel
- Number of Lights:
- 5
- Overall Height:
- 86 in
- Proposition 65:
- WARNING:This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247253593
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 26 in