60W 6-Light Medium E-26 Incandescent Pendant Light in Textured Black
Lowery 60W 6-Light Medium E-26 Incandescent Pendant Light in Textured Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Raise the bar on contemporary design with the Lowery collection 6-light black/distressed gold modern hanging pendant light is ideal for any foyer, dining room, kitchen, breakfast nook, entryway, living room, or sitting room
- Perfect for contemporary and modern style settings
- Layered rectangular shields coated in a textured black iron finish are artistically combined with distressed gold leaf panels against a black frame
- Constructed from steel to ensure a long product lifespan
- Light sources glowing from inside the structure cast a shimmering reflective light that highlights the beautiful contrast between light and dark
- For ideal illumination, use 6 medium base bulbs that are sold separately (60W max - LED/CFL/incandescent). Compatible with dimmable bulbs
- Measures 31-3/4-inch diameter by 23-3/4-inch height
- Pairs with the Adagio, Orrizo, and Rae collections from Progress Lighting
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience
- Includes installation instructions and mounting hardware for a quick, easy installation
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Lowery
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Diameter:
- 31-3/4 in
- Dimmable:
- Yes
- Height:
- 23-3/4 in
- Installation Type:
- Ceiling Mount, Chain Hung, Stem Mount
- Length:
- 31-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Luxe, Modern
- Material:
- Steel
- Number of Lights:
- 6
- Overall Height:
- 90 in
- Proposition 65:
- WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247246991
- Volts:
- 120V
- Watts:
- 60 W