14-1/4 in. 100W 2-Light Bath Light in Polished Chrome
Lucky 14-1/4 in. 100W 2-Light Bath Light in Polished Chrome
Product Details
Product Details
- Two-light bath from the Lucky Collection, the distinctive design evokes a vintage flair with finely crafted detail
- Light is beautifully illuminated through double prismatic frosted glass shade
- Threaded socket ring secures glass
- Traditional/casual style
- Glass dimension 4-5/16 in x 4-7/8 in
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Lucky
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6-5/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Frosted
- Height:
- 7-5/8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Farmhouse, Coastal, Vintage
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247188352
- Volts:
- 120V
- Watts:
- 100
- Width:
- 14-1/4