14-1/2 in. 100W 2-Light Vanity Fixture in Polished Chrome
Lynzie 14-1/2 in. 100W 2-Light Vanity Fixture in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Classic Chrome finish.
- Etched White oval-shaped glass shades.
- Delicate arms hold glass upright.
- Uncluttered and simple lines depict the gracefulness of this fixture.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Lynzie
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-5/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 11-1/8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247156344
- Volts:
- 120V
- Watts:
- 100
- Width:
- 14-1/2