100W 1-Light Medium Lantern in Black
Mac 100W 1-Light Medium Lantern in Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Classic arts and crafts inspired profile.
- Cast aluminum construction with clear water glass.
- Textured black powder coated finish.
- One-light post lantern fits standard 3" posts.
Specifications
- Collection:
- Mac
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 8-1/2
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Water Patterned
- Height:
- 16-1/2
- Installation Type:
- Post Mount, Pedestal
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional, Rustic
- Material:
- Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247170272
- Volts:
- 120V
- Watts:
- 100
- Width:
- 8-1/2